FREE GIFT: Get a FREE Wurth Tool Bag on $200+ Orders. (Code: WURTHBAG)

ACTIVE GLASS CLEANER (USE 889.0925)

890.25 - UNSPSC 47131824
089025 083 1
ACTIVE GLASS CLEANER (USE 889.0925) ACTIVE GLASS CLEANER (USE 889.0925)
ACTIVE GLASS CLEANER (USE 889.0925)

Delivery

Cleaning foam for glass and smooth surfaces

Unavailable
Note: Product discontinued. Please see below for recommended replacement.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 8:57 AM.

Product Details

Attribute Value
Contents 500 ml
Container Type Aerosol
EAN 4045989458851

Features

Stable cleaning foam
Extremely active cleaning foam
20-fold yield
Gentle on material
Silicone- and AOX-free

Applications

Dissolves insects, bird droppings and road dust, nicotine deposits, grease, silicone and rubber residue from glass surfaces, mirrors and paintwork.

Instructions

For optimal foaming, shake can vigorously prior to use.

Notices

Do not apply to hot surfaces or in direct sunlight. Not suitable for polycarbonate glass.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-04-18
Incomparable ! Excellent nettoyant très actif et ne laisse pas de lignes donc pas besoin de repasser avec un autre chiffon après.